Shop All Barware and Beverage Service
Vollrath
Optional Plate Rests 46"
Mfr # 38993
Zoro # G6883773
original price:
$635.99
9% off
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Mounting Kit
- Material Stainless Steel
- Color Silver
- For Use With 2-Series Utility Station
- Product Type Plate Rest
Product Information
- Brand Vollrath
- MFR # 38993
- Zoro # G6883773
- UPC # 029419051816
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Overall Height | 1 in |
Overall Width | 7 in |
Overall Length | 46 in |
Details
Item | Plate Rest |
Type | With Mounting Kit |
Material | Stainless Steel |
Color | Silver |
For Use With | 2-Series Utility Station |
Product Type | Plate Rest |
Description
Plate Rest, Includes Mounting Kit, Product Type Plate Rest, Color Silver, Overall Height 1 in, Overall Length 46 in, Overall Width 7 in, For Use With 2-Series Utility Station, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Ball Bearing Kit 2Pk (7000296)
- OLD STONE Round Pizza Stone 16 In. (KCH-08411)
- PEPPERIDGE FARM Goldfish Crackers, Cheddar, 1.5 oz Bag, PK30 (36787)
- COMPONENT HARDWARE Bulb, Led(Exhaust Hood, 85 /277V) (LED-40000W-B)
- VOLLRATH Rack, Condiment Organizer 3-Tier (4843-06)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- VOLLRATH Server , 7 Oz, Poly, Chrome Top (1206)
- VOLLRATH Waiter's Corkscrew (47602)
- BUNN Server, Coffee , 64 Oz, Ss, Btl (36029)
- TABLECRAFT Single Speed Rail, Holds (5) Quart/Liter Bottles (5122)
- CONCORD 304 Stainless Steel Grooved Hex Lock Nut Pipe Fitting Set (PF-LN-SET)
- Vollrath Barware and Beverage Service