Shop All Bakeware
Vollrath
Loaf Pan, Aluminum, 5 lb.
Mfr # 5435
Zoro # G3653571
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 in W x 10 in L x 4 in D
- Color Silver
- Type 5 lb
- Capacity 5 lb
- Material Anodized Aluminum
Product Information
Dimensions
Size | 5 in W x 10 in L x 4 in D |
Overall Width | 4 1/8 in |
Details
Item | Loaf Pan |
Color | Silver |
Type | 5 lb |
Capacity | 5 lb |
Material | Anodized Aluminum |
Bakeware and Roast Pans Product Group | Bread Pans |
Standards | NSF Certified |
Gauge | 12 |
Dishwasher Safe | No |
Pan Style | Loaf Pan |
Freezer Safe | No |
Oven Safe | Yes |
NSF Certified | Yes |
Description
Loaf Pan, Gauge 12 ga, Material Anodized Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 80 oz, Color Silver, Overall Length 10 1/2 in, Overall Width 4 1/8 in, Overall Depth 5 1/2 in, NSF Certified Yes, Pan Style Loaf Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Gasket 57 1/2" X 24 1/4" (IN GSK0111)
- PAQUI Paqui 7 oz. Haunted Ghost Pepper, PK12 (6001580-SP)
- GARLAND Pilot Orifice (2200703)
- ALLPOINTS Clips Sq Tubing Set 4 (136263)
- VOLLRATH 8 qt Stainless Steel Mixing Bowl (47938)
- VOLLRATH Full Size Sheet Pan, L 25 3/4 (9002)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- VOLLRATH Aluminum Full Size Sheet Pan, 25-3/4 L x 17-3/4 W x 1 D (9001)
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid For /Idea-Medalie - Part# 52069 (52069)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MB01)
- Vollrath Bakeware