Shop All Bakeware
Vollrath
Loaf Pan, Aluminum, 3 lb.
Mfr # 5433
Zoro # G3663721
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 1/4 in W x 8 1/2 in L x 3 1/8 in D
- Color Silver
- Capacity 3 lb
- Type 3 lb
- Material Anodized Aluminum
Product Information
Dimensions
Size | 4 1/4 in W x 8 1/2 in L x 3 1/8 in D |
Overall Width | 3 1/4 in |
Details
Item | Loaf Pan |
Color | Silver |
Capacity | 3 lb |
Type | 3 lb |
Material | Anodized Aluminum |
Standards | NSF Certified |
Gauge | 12 |
Bakeware and Roast Pans Product Group | Bread Pans |
NSF Certified | Yes |
Pan Style | Loaf Pan |
Oven Safe | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Loaf Pan, Gauge 12 ga, Material Anodized Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 48 oz, Color Silver, Overall Length 8 7/8 in, Overall Width 3 1/4 in, Overall Depth 4 5/8 in, NSF Certified Yes, Pan Style Loaf Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Tube Cap Cu .042 Id .093 Od 12Ft (203-155D-13)
- WALCO Dessert Spoon, Length 7 1/16 In, PK36 (WL3507)
- MANITOWOC Ice Scoop Orca (40002930)
- AMTEX 9Oz Pet Plastic Cup, Unwrapped, 1000/Cs, 1000Pk (RS-9-78)
- VOLLRATH Bake/Roast Pan, Stainless Steel, 4-3/4 Qt. (61250)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- VOLLRATH 3 qt. Stainless Steel Mixing Bowl (69030)
- VOLLRATH Roast and Bake Pan, 23 1/2 Qt (68358)
- VOLLRATH 3/4 qt Stainless Steel Mixing Bowl (47930)
- WILTON Recipe Right Cvrdcakepan (2105-962)
- Vollrath Bakeware