Shop All Serving Utensils
Vollrath
Ladle, Cap 8 Oz
Mfr # 4980820
Zoro # G3306545
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 8.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Plastic-Coated Antimicrobial
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 4980820
- Zoro # G3306545
- UPC # 029419424641
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 7/8 in |
Utensil Width | 4 3/8 in |
Bowl Diameter | 4 in |
Details
Item | Jacob's Pride Ladle |
Serving Utensil Capacity | 8.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Plastic-Coated Antimicrobial |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Finish | Unfinished |
Pour Spout | No |
Handle Coating | Antimicrobial |
Product Type | Jacob's Pride Ladle |
Description
Jacob's Pride Ladle, Handle Length 12 5/8 in, Overall Length 13 7/8 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 4 in, Capacity 8 oz, Color Black, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Burner Motor 115V, 3000 (73287)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Sliced In Water Apple #10 Can, PK6 (00320)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40102)
- MANITOWOC ICE Ice Damper Magnet & Cap (7629093)
- VOLLRATH 6 oz Ladle (4980610)
- VOLLRATH Slotted High Ht. Spoon, Black (5284320)
- VOLLRATH Disher, Orchid (47147)
- VOLLRATH Squeeze Disher, 0.72 oz., SS, Orchid (47400)
- VOLLRATH 4 oz Spoodle® Solid Portion Spoon (5283720)
- VOLLRATH Disher, Dark Blue (47143)
- WINCO 6 oz Black Ladle (LDC-6)
- Vollrath Serving Utensils