Shop All Serving Utensils
Vollrath
Ladle, Cap 24 Oz
Mfr # 4982420
Zoro # G2729212
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 24.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Plastic-Coated Antimicrobial
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 4982420
- Zoro # G2729212
- UPC # 029419424665
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 20 1/2 in |
Utensil Width | 6 in |
Bowl Diameter | 6 in |
Details
Item | Jacob's Pride Ladle |
Serving Utensil Capacity | 24.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Plastic-Coated Antimicrobial |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Jacob's Pride Ladle |
Finish | Unfinished |
Pour Spout | No |
Handle Coating | Antimicrobial |
Description
Jacob's Pride Ladle, Handle Length 18 1/8 in, Overall Length 20 7/16 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 6 in, Capacity 24 oz, Color Black, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO CUTLERY TRAY, WHITE (43508)
- HASTINGS HOME Ice Cream Maker, Sorbet, Frozen Yogurt Dessert Machine, 1-quart Capacity with Included Recipes, White (133169NLX)
- CRAISINS Craisins Strawberry Craisins 1.16 oz., PK200 (23445)
- WOODS Appliance Cord 2'L (293)
- VOLLRATH Funnel, 64 oz. (84780)
- VOLLRATH Vollrath 12" Stainless Steel Utility Tong (47312)
- VOLLRATH Utility Tong, L 16 In (47116)
- VOLLRATH 4 oz Spoodle® Solid Portion Spoon (5283720)
- VOLLRATH Disher, Black (47146)
- VOLLRATH Aluminum Scoop, 55 Oz Cap (46894)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- Vollrath Serving Utensils