Shop All Serving Utensils
Vollrath
Ladle, Cap 2 Oz
Mfr # 46812
Zoro # G2791257
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 46812
- Zoro # G2791257
- UPC # 029419098422
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 12 5/16 in |
Utensil Width | 2 17/32 in |
Bowl Diameter | 2 9/16 in |
Details
Item | Ladle |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Ladle |
Pour Spout | No |
Finish | Mirror |
Handle Coating | Uncoated |
Description
Ladle, Handle Length 11 in, Overall Length 12 5/16 in, Material Stainless Steel, Finish Mirror, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 2 9/16 in, Capacity 2 oz, Color Silver, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- JACK LINKS Jack Link's Peppered Beef Jerky 2.85 oz Bagged (10000007614)
- CHICAGO METALLIC Nozzle Nut, #5B, For Cake Filler (10012)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 19"x67" (5-269)
- VOLLRATH Perforated Spoon, 15 In (46983)
- VOLLRATH Solid Prep Spoon, 8 1/2 In (4689760)
- VOLLRATH Ladle, 2 Oz Cap (4980220)
- VOLLRATH Solid Prep Spoon, 15 In (4689960)
- VOLLRATH Squeeze Disher, 3.7 oz., SS, Gray (47391)
- VOLLRATH Solid Basting Spoon, 15 In (46981)
- MERCER CUTLERY Forged Straight Fork (M21046)
- Vollrath Serving Utensils