Shop All Serving Utensils
Vollrath
Ladle, 1 1/2 Oz
Mfr # 4981520
Zoro # G1052371
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Plastic-Coated Antimicrobial
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 4981520
- Zoro # G1052371
- UPC # 029419424580
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 10 3/8 in |
Utensil Width | 2 3/8 in |
Bowl Diameter | 2 3/8 in |
Details
Item | Jacob's Pride Ladle |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Plastic-Coated Antimicrobial |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Handle Coating | Antimicrobial |
Finish | Unfinished |
Product Type | Jacob's Pride Ladle |
Pour Spout | No |
Description
Jacob's Pride Ladle, Handle Length 9 7/8 in, Overall Length 10 3/8 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 2 3/8 in, Capacity 1.5 oz, Color Black, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- RUBBERMAID Freshworks Produce Saver Medium 6.3 Cups (1920480)
- CHUNKY Nestle Peanut Chocolate Raisins Candy Bar 1.4 oz (711321)
- DENTYNE Dentyne Peppermint Gum Go Cup 60 Pieces, PK24 (31258)
- VOLLRATH Aluminum Scoop, 23 Oz Cap (46892)
- VOLLRATH 5 1/2 oz Stainless Steel Scoop (46790)
- VOLLRATH Perforated Spoodle, 4 Oz (6422420)
- VOLLRATH Utility Tong, Blk Handle (4780920)
- VOLLRATH Squeeze Disher, 2 oz., SS, Royal Blue (47395)
- VOLLRATH Squeeze Disher, 0.47 oz., SS, Plum (47403)
- CRESTWARE Ladle, 3 oz., 12 in. L (NY11)
- Vollrath Serving Utensils