Shop All Warmers and Chillers
Vollrath
Induction Rethermalizer, Silver, 11 qt.
Mfr # 74110110
Zoro # G9373856
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 11 qt
- Voltage 120V AC
- Watts 800
- Material Aluminum, Plastic
- Color Silver
Product Information
- Brand Vollrath
- MFR # 74110110
- Zoro # G9373856
- UPC # 029419972999
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Depth | 6 7/8 in |
Width | 13 7/8 in |
Height | 13 1/2 in |
Cord Length | 6 ft |
Overall Width | 11 in |
Overall Height | 13 1/2 in |
Overall Depth | 11 1/4 in |
Details
Item | Induction Rethermalizer |
Capacity | 11 qt |
Voltage | 120V AC |
Watts | 800 |
Material | Aluminum, Plastic |
Color | Silver |
Amps | 6.7 A |
Operating Temp. Range | 0 Degrees to 190 Degrees F |
Holds | Food |
Includes | Induction-Ready Inset, Slotted Hinged Cover |
Product Type | Rethermalizer |
Minimum Operating Temperature | 0 Degrees F |
Current | 6.7 A |
Wattage | 800 W |
Maximum Operating Temperature | 190 Degrees F |
Weight | 15 lb |
Description
Induction Rethermalizer, Product Type Rethermalizer, Capacity 11 qt, Overall Height 13 1/2 in, Overall Width 11 in, Overall Depth 11 1/4 in, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 0 Degrees F, Voltage 120V AC, Wattage 800 W, Current 6.7 A, Material Aluminum, Plastic, Color Silver, Cord Length 6 ft, Includes Induction-Ready Inset, Slotted Hinged Cover, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Threshold Cap 36 Door 2 Way (6509050)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- WINCO Twist & Out™ Hand-Held Can Opener (CO-901)
- FILTER EXPRESS OPTIPURE Repl Cartridge Fxi-12 Ctos-20 (252-20220)
- VOLLRATH Inset Cover, Hinged (47488)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Inset Cover, Slotted (78200)
- NEXEL Heater/Proofer Non-Insulated, Holds 36 18inx26in Pans, Lexan Door (HC1836HP)
- Vollrath Warmers and Chillers