Shop All Food Service Appliance Parts
Vollrath
Heater Cast, 240V
Mfr # 44277-1
Zoro # G7335465
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 38217
- For Use With Mfr. Model Number Mfr. No. 38217
- Fits Brand Vollrath
Product Information
- Brand Vollrath
- MFR # 44277-1
- Zoro # G7335465
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Heater Cast, 240V |
For Use With | Mfr. No. 38217 |
For Use With Mfr. Model Number | Mfr. No. 38217 |
Fits Brand | Vollrath |
Description
Heater Cast, 240V, Fits Brand Vollrath, For Use With Mfr. Model Number Mfr. No. 38217, For Use With Mfr. No. 38217
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- HOBART Thermostat Sp, 3/16 X 10, 36 (344635-2)
- BUNN Adapter Tube Pkg, Scholle 3/16 (34400.0201)
- RUBBERMAID Lid 3602 (3602L2)
- VOLLRATH High Limit Ora347 (17504)
- VOLLRATH Heat Elements 11-3/8 120V 700W - 2 Pack (59854)
- VOLLRATH Thermostat (XFMA7004)
- VOLLRATH Drive Motor 115V (B401202)
- VOLLRATH Grease Pan Drip Tray (XFTA0011)
- VOLLRATH Bearing 6205Z #86 (XMIX3086)
- QUANTUM STORAGE SYSTEMS Clear Window WGH700 For Hopper Bins QGH700 Price Per Carton of 3 (WGH700)
- Vollrath Food Service Appliance Parts