Shop All Warmers and Chillers
Vollrath
Half-Size Cover, Slotted
Mfr # 75220
Zoro # G2503225
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Half
- Gauge 22 ga
- Product Type Steam Table Pan Cover
- NSF Certified Yes
- Overall Depth 1 1/8 in
Product Information
- Brand Vollrath
- MFR # 75220
- Zoro # G2503225
- UPC # 029419038930
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Half |
Overall Depth | 1 1/8 in |
Overall Length | 10 7/16 in |
Overall Width | 12 3/4 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
NSF Certified | Yes |
Anti-Jam | No |
Perforated/Solid | Solid |
Dishwasher Safe | No |
Freezer Safe | No |
Compatible Pan Type | Half Size |
Oven Safe | No |
Pan Shape | Rectangular |
Description
Steam Table Pan Cover, Overall Depth 1 1/8 in, Overall Length 10 7/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNELIUS Val Ufb Ssrlever 2-4Oz Complete (561000156)
- GARLAND Oven Rack For - Part# Gl1311000 (GL1311000)
- GLOBE FOOD EQUIPMENT Toggle Switch 1/2 Dpst (648)
- SERVER Knob 806Peanut Butter (82023-806)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- Vollrath Warmers and Chillers