Shop All Serving Utensils
Vollrath
Funnel, 22 1/4 oz.
Mfr # 84760
Zoro # G3072063
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- NSF Certified No
- Dia. (In.) 6 in
- Capacity (Oz.) 22 1/4 oz
Product Information
- Brand Vollrath
- MFR # 84760
- Zoro # G3072063
- UPC # 029419040186
- Country of Origin China
- Category Serving Utensils
Dimensions
Dia. (In.) | 6 in |
Overall Height (In.) | 6 3/8 in |
Details
Item | Funnel |
Material | Stainless Steel |
Dishwasher Safe | No |
NSF Certified | No |
Capacity (Oz.) | 22 1/4 oz |
Includes | 1 1/2 in Long x 5/8 in dia Spout |
Handle Included | No |
Description
Funnel, Material Stainless Steel, Product Type Funnel, Capacity 22.25 oz, Dishwasher Safe No, Handle Included No, Overall Height 6 3/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Food Strainer/Sauce Makr (1951)
- CAMCO Ring Trim Elect Range Chm 8In (00353)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- ANDES Andes Creme De Menthe 20# Bulk Chips (1205)
- VOLLRATH Disher, Red, 1.37 oz. (47145)
- VOLLRATH Slotted Spoon, 15 In (46985)
- VOLLRATH Utility Tong, Blk Handle (4781620)
- VOLLRATH Disher, Black (47146)
- VOLLRATH Ladle, Cap 8 Oz (4980820)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- Vollrath Serving Utensils