Shop All Serving Utensils
Vollrath
French Fry Cutter, 7/16 Cut
Mfr # 47714
Zoro # G1003037
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe No
- NSF Certified No
- Includes Mounting Hardware No
Product Information
- Brand Vollrath
- MFR # 47714
- Zoro # G1003037
- UPC # 029419101283
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | French Fry Cutter |
Dishwasher Safe | No |
NSF Certified | No |
Includes Mounting Hardware | No |
Description
French Fry Cutter, Handle Material Cast Iron, Cut Size 7/16 in, Mounting Hardware Included Not Applicable, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter, Body Material Stainless Steel, Overall Height 14 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Tp Dispenser Microban 2R (09604)
- DEXTER RUSSELL Poultry Knife, Wide, 3 3/4 In, Poly, Orange (11243)
- PORTION PAC Portion Pac Mustard Packets 5.5g, PK500 (00716037053901)
- BUNN Lid, Oval Reservoir For Bunn - Part# 34093.0000 (34093)
- VOLLRATH Disher, Red, 1.37 oz. (47145)
- VOLLRATH Slotted Spoon, 15 In (46985)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- VOLLRATH Disher, Gray (47140)
- VOLLRATH Perforated Spoodle, 5 Oz (6422520)
- VOLLRATH Slotted Spoon, 13 In (46976)
- VOLLRATH Aluminum Scoop, 12 Oz Cap (46891)
- Vollrath Serving Utensils