Shop All Serving Utensils
Vollrath
French Fry Cutter, 3/8 Cut
Mfr # 47713
Zoro # G2075622
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe No
- NSF Certified No
- Includes Mounting Hardware No
Product Information
- Brand Vollrath
- MFR # 47713
- Zoro # G2075622
- UPC # 029419101276
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | French Fry Cutter |
Dishwasher Safe | No |
NSF Certified | No |
Includes Mounting Hardware | No |
Description
French Fry Cutter, Handle Material Cast Iron, Cut Size 3/8 in, Mounting Hardware Included Not Applicable, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter, Body Material Stainless Steel, Overall Height 14 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Relay (02-01-097-00)
- COMMODITY BEANS Commodity Navy Pea Beans 20lbs (02015)
- WHIRLPOOL Evaporator Tray (2254574)
- BAKERS PRIDE Pilot Kit (M1062X)
- VOLLRATH Disher, White (47139)
- VOLLRATH Slotted Spoon, 11 In (46963)
- VOLLRATH Disher, Yellow (47144)
- VOLLRATH French Fry Cutter Bracket (45682)
- VOLLRATH Squeeze Disher, 1.13 oz., SS, Black (47398)
- VOLLRATH Utility Tong, Nylon Ends (4781622)
- CARLISLE FOODSERVICE SS Utility Cart, 3 Shelf, 300 lb., 18x27" (UC3031827)
- Vollrath Serving Utensils