Shop All Flatware
Vollrath
Flatware Cyldr, Wht, Plastic
Mfr # 52643
Zoro # G3080594
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 5/8 in
- Color White
- Overall Height 5 5/8 in
- NSF Certified Yes
Product Information
Dimensions
Height | 5 5/8 in |
Overall Height | 5 5/8 in |
Cylinder Diameter | 3 3/4 in |
Details
Item | Flatware Cylinder |
Material | Plastic |
Color | White |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
Flatware Cylinder, Product Type Flatware Cylinder, Color White, Cylinder Diameter 3 3/4 in, Dishwasher Safe No, Material Plastic, Overall Height 5 5/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (APW2R-55825)
- CRESTWARE Stock Pot Cover, Aluminum (POTC40)
- SCHAERER Swiss Account Service 28 (3370063935)
- HOSHIZAKI Gasket Door (2A5192-23)
- VOLLRATH Cutlery Holder, 6 Compartments (52644)
- VOLLRATH Flatware Cyldr, Blk, Plastic (52633)
- VOLLRATH Flatware Cylinder, Wht, Nylon (52642)
- VOLLRATH Cutlery Holder, 4 Compartment (52654)
- VOLLRATH Flatware Cylinder, Stainless Steel (99710)
- WALCO Teaspoon, Length 6 In, PK36 (WLPAC01)
- BON CHEF Ravello, Salad Fork, Mirror Finish, 18/10, 6.5" , set of 12 (S4607)
- Vollrath Flatware