Shop All Serving Utensils
Vollrath
Disher, White
Mfr # 47139
Zoro # G1663846
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 6
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 47139
- Zoro # G1663846
- UPC # 029419099962
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 9 7/8 in |
Utensil Width | 3 1/8 in |
Bowl Width | 3 1/8 in |
Scoop Size | #6 |
Details
Item | Disher |
Serving Utensil Capacity | Size 6 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | White |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Scoop Size #6, Product Type Thumb Disher, Bowl Width 3 1/8 in, Capacity 5.3 oz, Handle Length 4 1/4 in, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wine Cooler Refrigerator, 26 Bottle Compressor Cooling Wine Fridge with Blue Light & LED Display (BD61536)
- SPILL-STOP Liquor Pourer Cover, PK12 (1242-0)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- SPACEMAN USA Torque Arm, 250Mm, PK2 (2.3.6.03.017.P2)
- VOLLRATH 9 1/2 in Antimicrobial Stainless Steel Utility Tongs (4780910)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- VOLLRATH Pom Tong, L 6 In (47106)
- VOLLRATH Ladle, Cap 2 Oz (46812)
- VOLLRATH Slotted Spoon, 13 In (46976)
- VOLLRATH 4 oz Disher No. 8 (47150)
- TABLECRAFT Kitchen Shears, 8-3/8 In. L, Serrated (E6606)
- Vollrath Serving Utensils