Shop All Serving Utensils
Vollrath
Disher, Gray
Mfr # 47140
Zoro # G1208261
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 8
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Product Information
- Brand Vollrath
- MFR # 47140
- Zoro # G1208261
- UPC # 029419099979
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 9 1/2 in |
Utensil Width | 2 13/16 in |
Bowl Width | 2 13/16 in |
Scoop Size | #8 |
Details
Item | Disher |
Serving Utensil Capacity | Size 8 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Gray |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Scoop Size #8, Product Type Thumb Disher, Bowl Width 2 13/16 in, Capacity 4 oz, Handle Length 4 1/4 in, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Rack, Magnetic Knife , 18-1/2"L (1371053)
- SCOTSMAN Tube-Water Inlet F281900 For - Part# Sc15-0821-01 (SC15-0821-01)
- MONTAGUE Valve Knob 2-1/8 D (B38)
- RINNAI Ignitor (BRR37-107)
- VOLLRATH Perforated Spoodle, 1 Oz (6422120)
- VOLLRATH Disher, Green (47142)
- VOLLRATH Aluminum Scoop, 12 Oz Cap (46891)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- VOLLRATH Potato Scooper (1801)
- VOLLRATH Fruit/Vegetable Scooper, PK2 (1401)
- CARLISLE FOODSERVICE Buffet Pasta Fork, Black, 9.5 In, PK12 (435503)
- Vollrath Serving Utensils