Shop All Cookware
Vollrath
Cover, 12-7/8 Dia.
Mfr # 7392
Zoro # G3640831
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 qt Sauce Pan
- Overall Diameter 11 13/16 in
- Overall Height 5/8 in
- NSF Certified Yes
Product Information
Dimensions
Overall Diameter | 11 13/16 in |
Overall Height | 5/8 in |
Cover Overall Diameter | 11 13/16 in |
Details
Item | Cover |
Material | Aluminum |
For Use With | 10 qt Sauce Pan |
NSF Certified | Yes |
Dishwasher Safe | No |
Handle Material | Aluminum |
Compatible Pot Capacity | 10 qt |
Oven Safe | No |
Finish/Coating | Unfinished |
Body Material | Aluminum |
Non-Stick | No |
Cover Included | Yes |
Description
Cover, Overall Height 5/8 in, Material Aluminum, Handle Material Aluminum, Cover Overall Diameter 11 13/16 in, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 10 qt, Overall Diameter 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple (20040)
- GOODCOOK Spatula Fish Stainless Steel (20337)
- SAN JAMAR Cutting Board, Plastic, 6"W, 9"L (CBG6938PR)
- ALLPOINTS Access Valve Brass Cap, 1/4", 6/Pk (266028)
- VOLLRATH Cover, 14 In. Dia. (3914C)
- VOLLRATH Fry Pan Cover, Dia 10 11/16 (67317)
- VOLLRATH Bain Marie Pot Cover (79020)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan (7343)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- GOTHAM STEEL FRY PAN BLK/ORNGE 12""DIA (2916)
- Vollrath Cookware