Shop All Colanders and Strainers
Vollrath
Colander, 8 Qt
Mfr # 47969
Zoro # G1825485
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 qt
- Material Stainless Steel
- Overall Height 4 1/4 in
- Top Dia. 13 5/16 in
- Product Type Colander
Product Information
- Brand Vollrath
- MFR # 47969
- Zoro # G1825485
- UPC # 029419101498
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Overall Height | 4 1/4 in |
Top Dia. | 13 5/16 in |
Details
Item | Colander |
Capacity | 8 qt |
Material | Stainless Steel |
Product Type | Colander |
NSF Certified | No |
Dishwasher Safe | No |
Handle Included | Yes |
Description
Colander, Capacity 8 qt, Material Stainless Steel, Dishwasher Safe No, Handle Included Yes, Product Type Colander, Overall Height 13 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EL YUCATECO Annatto Paste Block 15 oz., PK12 (10816493015899)
- ATD TOOLS ATD Tools ATD-5185 4.5 Gallon Drain Pan; Green (ATD-5185)
- HOUDINI Silver Metal Ice Scoop (5271252)
- DART CONTAINER 3-Compartment Tray, Large, 9"x9", 200PK, White (DCC90HT3R)
- VOLLRATH China Cap, Fine Mesh, Dia 9 3/4 (47167)
- VOLLRATH China Cap, Fine Mesh, Dia 8 In (47166)
- VOLLRATH Colander, 5 Qt (47965)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- VOLLRATH One-Piece Skimmer (46970)
- RA CHAND J210 Strainer Cone (J210C)
- Vollrath Colanders and Strainers