Shop All Knives & Cutlery
Vollrath
Cocktail Fork, 5 3/4 in L, Silver, PK12
Mfr # 48226
Zoro # G1944217
product price: $20.55
/pk 12, $1.71/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Weight
- Material Stainless Steel
- Length 5 3/4 in
- Pattern Brocade
- Finish Chrome
Product Information
- Brand Vollrath
- MFR # 48226
- Zoro # G1944217
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 5 3/4 in |
Details
Item | Cocktail Fork |
Type | Heavy Weight |
Material | Stainless Steel |
Pattern | Brocade |
Finish | Chrome |
Stainless Steel Grade | 18/0 |
Description
Cocktail Fork, Product Type Cocktail Fork, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Hinge (430098)
- NUTRICHEF Ss 30Cm/19Qt Cvd Stockpot (NCSP20)
- WHIRLPOOL Side Venting Kit (W10470674)
- KOOLMORE 17 Cu. Ft Upright Freezer in White (RUF-17C)
- VOLLRATH Vollrath 4 75" Blade Steak Knife - Pepper, PK24 (48143)
- VOLLRATH Bouillon Spoon, 6.12 in L, Silver, PK12 (48225)
- VOLLRATH Dessert Spoon, 7.37 in L, Silver, PK12 (48223)
- VOLLRATH Teaspoon, 6 3/8 in L, Silver, PK12 (48220)
- VOLLRATH Salad Fork, 6 1/2 in L, Silver, PK12 (48227)
- MERCER CUTLERY Chefs Knife, 12 Inch (M18150)
- DEXTER RUSSELL 10 in SofGrip Chef's Knife (SG145-10B-PCP)
- Vollrath Knives & Cutlery