Shop All Warmers and Chillers
Vollrath Co
Vollrath Cayenne Model T43R Heat 'N Serve. 4/3 Rethermalizer, , W/ Drain, 1600 Watt
Mfr # 72056
Zoro # G405777665
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vollrath Co
- MFR # 72056
- Zoro # G405777665
- UPC # 29419429080
- Country of Origin United States
- Category Warmers and Chillers
Description
Vollrath, cayenne model t43r heat 'n serve. 4/3 rethermalizer, 72056, w/ drain, 1600 watt features: this model features the direct contact heating system, the ultimate in performance and efficiency uses up to 25% less energy thermoset fiber-reinforced, self-insulating resin well provides maximum energy efficiency 33% greater capacity than full-size warmers -holds four third-size pans up to 6" (15.24 cm) deep low water indicator light eliminates guesswork capillary tube thermostat for more accurate temperature control two 800 watt elements for rethermalization and faster recovery. elements have non-stick surface to prevent scale build-up and reduce cleaning time. wide no-drip lip keeps countertop dry and returns condensation to well. power on/off indicator light controls and switches recessed on end of base for added safety adaptor bars (item 75012 sold separately) recommended to reduce evaporation and conserve energy bottom exit cord is 6" (183 cm) long stainless exterior for easy cleaning pans, inset and adaptor bars sold separately adaptor plate (item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately * accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78184 insets, (3) ea. 47488 hinged inset covers and (3) ea. 4980420 heavy-duty 4 oz. Black kool-touch ladles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENSURE Ensure Shake Vanilla 8 fl. oz. Bottles, PK16 (53432)
- BEVERAGE-AIR Fan Motor 120V (501-137B)
- OLIVER Knob-4Prong1/4-20Br Ins #Dk-83 (5911-7034)
- BLODGETT Pilot Tube Kit (57102)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- UBC UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser (DTU36SSR)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Inset, 6.9 L (78184)
- Vollrath Co Warmers and Chillers