Shop All Warmers and Chillers
Vollrath Co
Vollrath® Cayenne® Heat 'N Serve 4/3 Rectangular Rethermalizer - Without Drain
Mfr # 72050
Zoro # G205777759
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vollrath Co
- MFR # 72050
- Zoro # G205777759
- UPC # 29419429059
- Country of Origin United States
- Category Warmers and Chillers
Description
Cayenne heat 'n serve 4/3 rectangular rethermalizer - without drain get maximum capacity within a minimum footprint. Uses up to 25% less energy. Thermoset fiber-reinforced, self-insulating resinwell provides maximum energy efficiency. 33% greater capacity than full-size warmers -holds four size pans up to 6" (15.24 cm) deep. Low water indicator light eliminates guesswork. Capillary tube thermostat for more accurate temperature control. Two 800 watt elements for rethermalization andfaster recovery. Elements have non-stick surface to prevent scalebuild-up and reduce cleaning time. Wide no-drip lip keeps countertop dry and returnscondensation to well. Lighted on/off switch. Controls and switches recessed on end of base for added safety. Adaptor bars (item 75012 sold separately) recommended to reduce evaporation and conserve energy. Bottom exit cord is 6" (183 cm) long. Stainless exterior for easy cleaning. Pans, insets and adaptor bars sold separately. Adaptor plate (item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately. Accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78144 insets, (3) ea. 47488 covers & (3) ea. 4980420 4 oz. Ladles. 28-3/4"l x 13-3/4"w x 9-3/4"h overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC COOKING SYSTEMS Radiant 19-5/8Lx3-5/8W X2-1/8 (12031)
- CHEFS CUT REAL JERKY CO Smoked Beef Original Recipe 2.5 oz., PK8 (5000)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- OPEN PIT Open Pit Original Barbeque Sauce 1 gal., PK4 (10043000806033)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- VOLLRATH Inset, 6.9 L (78184)
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- VOLLRATH Inset Cover, Slotted (78200)
- BRENTWOOD APPLIANCES 3 Quart Slow Cooker (SC130S)
- Vollrath Co Warmers and Chillers