Shop All Electric Can Openers
Vollrath
Can Opener, 16"Lx4"W, Blk/Gray
Mfr # BCO-4
Zoro # G908661560
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Stainless Steel, Steel
- Color Black, Gray, Red, Silver
- Weight 5.2 lb
- Overall Length 16 in
- Power Source Gear Driven
Product Information
- Brand Vollrath
- MFR # BCO-4
- Zoro # G908661560
- UPC # 029419771202
- Country of Origin United Kingdom
- Category Electric Can Openers
Dimensions
Overall Length | 16 in |
Overall Height | 16 in |
Overall Width | 4 in |
Details
Item | Can Opener |
Material | Plastic, Stainless Steel, Steel |
Color | Black, Gray, Red, Silver |
Weight | 5.2 lb |
Power Source | Gear Driven |
Description
Can Opener, Color Black, Gray, Red, Silver, Material Plastic, Stainless Steel, Steel, Overall Length 16 in, Overall Width 4 in, Overall Height 16 in, Power Source Gear Driven, Weight 5.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Gasket, Compression (25') (741467)
- HAMILTON BEACH BRANDS 10QT Slow Cooker (33191)
- STRUCTURAL CONCEPTS Digital T-Meter (30806)
- APW Toaster Element (54006)
- VOLLRATH Can Opener Replacement Blade (BCO-11)
- GOODCOOK Red Automatic Handheld Can Opener (11808)
- COFFEE PRO CAN OPENER, ELECTRIC, BLK (CFPOGCO4400)
- SWING-A-WAY Jar Opener Swing-A-Way (711BK)
- GOODCOOK Can Opener Gear (20431)
- TABLECRAFT Portable Can Opener (E5627)
- TABLECRAFT Nickel Plated Can Tapper, 60 PK (CT109)
- Vollrath Electric Can Openers