Shop All Bakeware
Vollrath
Cake Pan, Aluminum, Non-Stick, 9 Dia.
Mfr # S5347
Zoro # G3708722
original price:
$46.22
5% off
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in dia x 2 in D
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Round Cake Pan
Product Information
Dimensions
Size | 9 in dia x 2 in D |
Overall Diameter | 9 7/16 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Perforation | Solid |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | Yes |
Freezer Safe | No |
Bead Closure | Closed Bead |
Coating | Non-Stick |
Description
Cake Pan, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter 9 7/16 in, Coating Non-Stick
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPER PRODUCTS Blower Motor (705805)
- VOLLRATH Vollrath 6" Deep Super Pan Half Size (90262)
- BAKERS PRIDE Flame Diverter 17 X 35-1/4 (A3079K)
- SNAPPERS Dark Chocolate Sea Salt 6 oz., PK6 (212-10120)
- VOLLRATH Roaster Pan, Heavy-Duty, Aluminum (68391)
- VOLLRATH Wire Grate, Half Size (20248)
- VOLLRATH 1/2 Size Sheet Pan Cover (5303CV)
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. (68080)
- VOLLRATH Bake and Roast Pan, 3-7/8 Qt. (68076)
- VOLLRATH Aluminum Full Size Sheet Pan, 25-3/4 L x 17-3/4 W x 1 D (9001)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- Vollrath Bakeware