Shop All Barware and Beverage Service
Vollrath
Breath Guard, Mobile, 19-1/2in L x 48in W
Mfr # MBA92821
Zoro # G9408707
original price:
$754.99
9% off
new price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding/Mobile
- Material Acrylic
- Color Clear
- Number of Compartments 0
- Width (In.) 48 in
Product Information
- Brand Vollrath
- MFR # MBA92821
- Zoro # G9408707
- UPC # 671080363103
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Width (In.) | 48 in |
Length (In.) | 19 1/2 in |
Height (In.) | 16 in |
Overall Length | 19 1/2 in |
Overall Width | 48 in |
Maximum Overall Height | 16 in |
Details
Item | Breath Guard |
Type | Folding/Mobile |
Material | Acrylic |
Color | Clear |
Number of Compartments | 0 |
Includes | Carry Bag |
Adjustable | No |
Product Type | Breath Guard |
Description
Breath Guard, Material Acrylic, Maximum Overall Height 16 in, Minimum Overall Height Not Applicable, Overall Width 48 in, Includes Bag, Product Type Breath Guard, Color Clear, Overall Length 19 1/2 in, Adjustable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, Assorted - Print or White, PK200 (80222423)
- ALLIANCE SWITCH MEMBRANE SN/VN SC PKG (F340608P)
- SAX Sulphite Drawing Paper, 90 lb, 9 x 12 Inches, Extra-White, Pack of 500 (PX4891SS-5987)
- HUBBELL HEATERS Replacement Probe Sensor (P65)
- VOLLRATH Rack, Condiment Organizer 3-Tier (4843-06)
- VOLLRATH Server , 7 Oz, Poly, Chrome Top (1206)
- VOLLRATH Waiter's Corkscrew (47602)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- TABLECRAFT Bar Strainer, 4 Prong, Stainless Steel PK12 (S209)
- NEAT THINGS Neat Things B680 Beverage Can Dispenser White (6140396)
- COLEMAN Beverage Jug, Plastic, Blue/White, 1 gal (2158645)
- Vollrath Barware and Beverage Service