Shop All Barware and Beverage Service
Vollrath
Breath Guard, Mobile, 19-1/2in L x 36in W
Mfr # MBA92820
Zoro # G9408691
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding/Mobile
- Material Acrylic
- Color Clear
- Length (In.) 19 1/2 in
- Number of Compartments 0
Product Information
- Brand Vollrath
- MFR # MBA92820
- Zoro # G9408691
- UPC # 671080363097
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Length (In.) | 19 1/2 in |
Height (In.) | 16 in |
Width (In.) | 36 in |
Maximum Overall Height | 16 in |
Overall Length | 19 1/2 in |
Overall Width | 36 in |
Details
Item | Breath Guard |
Type | Folding/Mobile |
Material | Acrylic |
Color | Clear |
Number of Compartments | 0 |
Includes | Carry Bag |
Product Type | Breath Guard |
Adjustable | No |
Description
Breath Guard, Material Acrylic, Maximum Overall Height 16 in, Minimum Overall Height Not Applicable, Overall Width 36 in, Includes Bag, Product Type Breath Guard, Color Clear, Overall Length 19 1/2 in, Adjustable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Door Assembly, Cafe S36 Oven (1191914)
- NORCOLD Norcold 619041 Spring Holder Assembly - Rh Evap Door / Silver Spring (619041)
- HABCO Evaporator Fan Motor (C021617)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 15pc (13550-005)
- VOLLRATH Rack, Condiment Organizer 3-Tier (4843-06)
- VOLLRATH Server , 7 Oz, Poly, Chrome Top (1206)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- VOLLRATH Waiter's Corkscrew (47602)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK10000 (RPP R810)
- WEDDINGSTAR Weddingstar 8239 Mini Martini Glasses (8239)
- BK RESOURCES Stainless Steel Adjustable Removable Shelf For 24" X24" Cabinet 18 ga (SHF-2424)
- Vollrath Barware and Beverage Service