Shop All Barware and Beverage Service
Vollrath
Breath Guard, Mobile, 19-1/2in L x 24in W
Mfr # MBA92819
Zoro # G9408682
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding/Mobile
- Material Acrylic
- Color Clear
- Height (In.) 16 in
- Includes Carry Bag
Product Information
- Brand Vollrath
- MFR # MBA92819
- Zoro # G9408682
- UPC # 671080363080
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Height (In.) | 16 in |
Length (In.) | 19 1/2 in |
Width (In.) | 24 in |
Overall Width | 24 in |
Maximum Overall Height | 16 in |
Overall Length | 19 1/2 in |
Details
Item | Breath Guard |
Type | Folding/Mobile |
Material | Acrylic |
Color | Clear |
Includes | Carry Bag |
Number of Compartments | 0 |
Product Type | Breath Guard |
Adjustable | No |
Description
Breath Guard, Material Acrylic, Maximum Overall Height 16 in, Minimum Overall Height Not Applicable, Overall Width 24 in, Includes Bag, Product Type Breath Guard, Color Clear, Overall Length 19 1/2 in, Adjustable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Rubbaseal Silicone Sealant Alu (3700000003)
- PITCO Basket Hanger For - Part# Pta1105402-C (PTA1105402-C)
- GRINDMASTER CECILWARE CLAMP BULB 2 - EL15/25/6 SPARE (08030L)
- APW WYOTT High Limit, 550F (AS-1481000)
- VOLLRATH Server , 7 Oz, Poly, Chrome Top (1206)
- VOLLRATH Rack, Condiment Organizer 3-Tier (4843-06)
- VOLLRATH Waiter's Corkscrew (47602)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- TABLECRAFT Japanese Style Jigger, Brshd SS, .5OZ/1OZ (JJ1202)
- TABLECRAFT Plastic, Dip Tube, 1-1/4 oz, PK12 (4248A)
- LAKESIDE Portable Bar with Black Laminate Finish, Stainless Steel (887B)
- Vollrath Barware and Beverage Service