Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server, 42 Oz, White
Mfr # 52160
Zoro # G1980824
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 oz
- Handle Color White
- Base Material Plastic
- Overall Height 9 1/2 in
- Dishwasher Safe No
Product Information
- Brand Vollrath
- MFR # 52160
- Zoro # G1980824
- UPC # 029419103461
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 9 1/2 in |
Details
Item | Beverage Server |
Capacity | 42 oz |
Handle Color | White |
Base Material | Plastic |
Dishwasher Safe | No |
Insulated | Yes |
NSF Certified | No |
Handle Included | Yes |
Maximum Capacity | 42 fl oz |
Description
Beverage Server, Insulated Yes, Base Material Plastic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server, Maximum Capacity 42 fl oz, Overall Height 9 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PANEL Glass Globe Light Cover (9D-1245)
- ALLPOINTS Board, Cutting 10"X 36", W Hite (2802184)
- V8 V8 Original Juice 12 oz. Bottle, PK12 (000013804)
- INTERNATIONAL COMFORT PRO Inducer Assembly Kit (1191199)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- VOLLRATH Beverage Server Cover, Black (52171)
- VOLLRATH Beverage Server, 20 Oz, Black (52172)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- VOLLRATH Beverage Server Cover, White (52161)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.5 Liter, Glass vacuum insulated (ECAL25S)
- Vollrath Coffee & Hot Beverage Dispensers