Shop All Cookware
Vollrath
Bain Marie Pot Cover
Mfr # 79120
Zoro # G1134901
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 qt
- Material Stainless Steel
- For Use With Mfr. No. 78760
- Color Silver
- Product Type Bain Marie Cover
Product Information
Dimensions
Inside Diameter | 7 3/4 in |
Overall Height | 1 3/8 in |
Details
Item | Bain Marie Cover |
Capacity | 6 qt |
Material | Stainless Steel |
For Use With | Mfr. No. 78760 |
Color | Silver |
Product Type | Bain Marie Cover |
NSF Certified | Yes |
Oven Safe | No |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Bain Marie Cover, Includes -, Product Type Bain Marie Cover, Capacity 6 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 7 3/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 3/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Range Door Trim, Bottom, White (8523175)
- BK INDUSTRIES BKI Rocker Switch - On/Off/On (S0104)
- CRESTWARE 23" Wood Rolling Pin (RPW15)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- VOLLRATH Vollrath 20x20" Flatware Rack (5267110)
- VOLLRATH Stock Pot - 20 Qt (78610)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- VOLLRATH Bain Marie Pot Cover (79100)
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan (7344)
- NUTRICHEF Sauce Pot With Enamel Coating (NCCIEC45)
- Vollrath Cookware