Shop All Bakeware
Vollrath
Angel Cake/Loaf Pan, Aluminum
Mfr # 5216
Zoro # G3731725
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 1/2 in W x 16 in L x 4 1/8 in D
- Color Silver
- Type 1 1/2 lb
- Capacity 1 1/2 lb
- Material Aluminum
Product Information
Dimensions
Size | 4 1/2 in W x 16 in L x 4 1/8 in D |
Overall Width | 16 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Type | 1 1/2 lb |
Capacity | 1 1/2 lb |
Material | Aluminum |
Standards | NSF Certified |
Gauge | 16 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Open Top Bread Pan |
Freezer Safe | No |
Coating | Uncoated |
NSF Certified | Yes |
Perforation | Solid |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Oven Safe | Yes |
Description
Cake Pan, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Open Top Bread Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 6 lb, Color Silver, Overall Length 16 1/2 in, Overall Width 16 1/2 in, Overall Depth 5 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Armature, Drink Mixer , 120V (965001172)
- OASIS Cold, Hot Bottled Water Dispenser - Silver (BTSA1SHS)
- RSVP INTERNATIONAL Olive Wood Salt Box (OW-SBX)
- COMMERCIAL CHEF Counter Top Microwave, 0.7 Cubic Feet (CHM770W)
- VOLLRATH 1/2 Size Sheet Pan Cover (5303CV)
- VOLLRATH Loaf Pan, Aluminum, 5 lb. (5435)
- VOLLRATH SS Mixing Bowl, 1 1/2 QT (69014)
- VOLLRATH Wire Grate, Half Size (20248)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D (68369)
- CADCO Cooling Rack for 1/2 Size Sheet Pans (OCR-H)
- Vollrath Bakeware