Shop All Cookware
Vollrath
Aluminum Stock Pot, 32 Qt, 8 Gauge
Mfr # 67532
Zoro # G1623045
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity (L) 30.3 L
- Capacity (Qt.) 32 qt
- Material Aluminum
- For Use With Mfr. No. 67533
Product Information
Dimensions
Inside Depth (In.) | 14 in |
Inside Dia. (In.) | 13 in |
Overall Height | 15 1/2 in |
Overall Diameter | 13 in |
Details
Item | Stock Pot |
Type | Heavy-Duty |
Capacity (L) | 30.3 L |
Capacity (Qt.) | 32 qt |
Material | Aluminum |
For Use With | Mfr. No. 67533 |
Gauge | 8 |
Handle Type | Welded |
Handle | Welded |
NSF Certified | Yes |
Dishwasher Safe | No |
Cover Included | No |
Oven Safe | No |
Body Material | Aluminum |
Description
Stock Pot, Gauge 4.1 mm, Overall Height 15 1/2 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 32 qt, Overall Diameter 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- VOLLRATH Aluminum Fry Pan, 12 In. Dia. (7012)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan (7343)
- VOLLRATH Aluminum Stock Pot, 24 Qt (67524)
- VOLLRATH Fry Pan, 10", SS (692410)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- LODGE Dutch Oven 7.5Qt Red (EC7D43)
- Vollrath Cookware