Shop All Cookware
Vollrath
Aluminum Stock Pot, 24 Qt
Mfr # 67524
Zoro # G2144387
original price:
$106.43
12% off
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity (L) 22.7 L
- Capacity (Qt.) 24 qt
- Material Aluminum
- For Use With 4RZC3
Product Information
Dimensions
Inside Depth (In.) | 12 3/16 in |
Inside Dia. (In.) | 12 in |
Overall Diameter | 12 in |
Overall Height | 12 1/4 in |
Details
Item | Stock Pot |
Type | Heavy-Duty |
Capacity (L) | 22.7 L |
Capacity (Qt.) | 24 qt |
Material | Aluminum |
For Use With | 4RZC3 |
Gauge | 8 |
Handle Type | Welded |
Handle | Welded |
NSF Certified | Yes |
Body Material | Aluminum |
Dishwasher Safe | No |
Cover Included | No |
Oven Safe | No |
Description
Stock Pot, Gauge 4.1 mm, Overall Height 12 1/4 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 24 qt, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR & MRS TS 1L MMT Whiskey Sour PET, PK6 (10113770)
- OHIO STONEWARE Stoneware Crock 1 Gallon (1GC)
- CONTINENTAL MANUFACTURING Gasket, 21 3/8 in. x 60 1/2 in. (2-723)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Fruit Punch (159016405)
- VOLLRATH 8 in Tribute® Non-Stick Frying Pan (69608)
- VOLLRATH Fry Pan, Silver/Black, 1-1/2 in. Inside D (T400780)
- VOLLRATH Vollrath 10" Silverstone Wear Ever Fry Pan (S4010)
- VOLLRATH Cover, 14 In. Dia. (3914C)
- VOLLRATH Fry Pan, 12", SS, PK2 (692412)
- VOLLRATH Bain Marie Pot Cover (79220)
- HANDI-FOIL Handi-Foil 6" Aluminum Pie Pan, PK1000 (4006-30-1000)
- Vollrath Cookware