Shop All Serving Utensils
Vollrath
Aluminum Scoop, 12 Oz Cap
Mfr # 46891
Zoro # G3053127
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- NSF Certified Yes
- Bowl Size Width (In.) 3 1/8 in
- Capacity (Oz.) 12 oz
- Bowl Size Length (In.) 6 1/4 in
Product Information
- Brand Vollrath
- MFR # 46891
- Zoro # G3053127
- UPC # 029419098767
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Width (In.) | 3 1/8 in |
Bowl Size Length (In.) | 6 1/4 in |
Details
Item | Scoop |
Color | Silver |
NSF Certified | Yes |
Capacity (Oz.) | 12 oz |
Meets/Exceeds | NSF Certified |
Metal Detectable | No |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
Design | 1 Piece |
Description
Scoop, Capacity 12 oz, Meets/Exceeds NSF Certified, Autoclavable No, Product Type Scoop, Design 1 Piece, Material Cast Aluminum, Overall Height 2 in, Overall Length 8 7/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS West Virginia 40oz Flipside Powder Coat Tumbler (239-S40PT-34)
- AMERICAN DISH SERVICE Gasket, Intake Flange, Wash ( (289-6605)
- MEGUIARS Carcleanr #7Mirr Glz16Oz (M-0716)
- BAKERS PRIDE Valve With Handle 1/2 Fpt X 1/2 Fpt (R3024X)
- VOLLRATH Solid Spoodle, 8 Oz (6412820)
- VOLLRATH Disher, White (47139)
- VOLLRATH Utility Tong, Nylon Ends (4781622)
- VOLLRATH Solid Basting Spoon, 13 In (46973)
- VOLLRATH Utility Tong, Nylon Ends (4780922)
- VOLLRATH Perforated Spoodle, 8 Oz (6422820)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- Vollrath Serving Utensils