Shop All Cookware
Vollrath
Aluminum Sauce Pan, 5-1/2 Qt.
Mfr # 7345
Zoro # G3629464
original price:
$37.59
5% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 5.2 L
- Capacity (Qt.) 5 1/2 qt
- Material Aluminum
- Inside Depth (In.) 5 in
- Gauge 9
Product Information
Dimensions
Inside Depth (In.) | 5 in |
Inside Dia. (In.) | 9 in |
Overall Diameter | 7 11/16 in |
Overall Height | 5 1/2 in |
Details
Item | Sauce Pan |
Capacity (L) | 5.2 L |
Capacity (Qt.) | 5 1/2 qt |
Material | Aluminum |
Gauge | 9 |
For Use With | 6PVD0 |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | No |
Finish/Coating | Unfinished |
Handle Finish | Nickel Plated |
Body Style | Straight |
Cover Included | No |
Non-Stick | No |
Body Material | Aluminum |
Handle Material | Aluminum |
Description
Sauce Pan, Overall Height 5 1/2 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 9 ga, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 5.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 7 11/16 in, Handle Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Valve 1/8 Mpt X 3/16 Cc (420786-00001)
- CRESTWARE Slotted Spoon, Stainless Steel, 12 in. L (BUF3)
- ALLPOINTS Adjustable Strike (264326)
- NORLAKE Temperature/Defrost Sensor Kit (146428)
- VOLLRATH Aluminum Stock Pot, 24 Qt (67524)
- VOLLRATH Fry Pan, 10", SS (692410)
- VOLLRATH Cover, 12-1/2 In. Dia. (3912C)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- VOLLRATH Aluminum Fry Pan, Dia 8 (67908)
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan (7343)
- WESTON Weston Products 224585 6-Tray Digital Food Dehydrator (224585)
- Vollrath Cookware