Vollrath

Aluminum Measuring Cup, 1 Qt


product price: $37.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 1 qt
  • Material Aluminum
  • Color Gray
  • Number of Pieces 1
  • NSF Certified Yes
See all product information

Product Information

Dimensions

Overall Width 5 3/8 in
Overall Height 5 1/2 in

Details

Item Measuring Cup
Capacity 1 qt
Material Aluminum
Color Gray
Number of Pieces 1
NSF Certified Yes
Dry/Liquid Liquid
Product Type Measuring Cup
Graduation Subdivisions 1/4 qt

Description

Measuring Cup, Overall Height 5 1/2 in, Material Aluminum, Color Gray, Number of Pieces 1, Gauge 18 ga, Capacity 0.9 L, Dry/Liquid Liquid, Product Type Measuring Cup, Graduation Subdivisions 1/4 qt, Overall Width 5 3/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.