Shop All Cookware
Vollrath
Aluminum Fry Pan, Non-Stick, 10 In. Dia.
Mfr # N7010
Zoro # G3722065
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1 3/4 in
- Material Aluminum
- Bottom Dia. (In.) 7 5/8 in
- For Use With 6PVC6
- Top Dia. (In.) 10 in
Product Information
Dimensions
Overall Height (In.) | 1 3/4 in |
Bottom Dia. (In.) | 7 5/8 in |
Top Dia. (In.) | 10 in |
Top Diameter | 10 in |
Bottom Diameter | 7 5/8 in |
Overall Height | 2 in |
Details
Item | Fry Pan |
Type | Non-stick |
Material | Aluminum |
For Use With | 6PVC6 |
Gauge | 8 |
Product Type | Fry Pan |
Body Material | Aluminum |
Oven Safe | No |
Finish/Coating | Non-Stick |
Body Color | Silver |
Handle Material | Aluminum |
Dishwasher Safe | No |
Bottom Material | Aluminum |
Non-Stick | Yes |
NSF Certified | Yes |
Description
Fry Pan, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 in
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPLAYCAKE Dsplycake 10 2 3 Layer Clear, PK80 (G34-1)
- FOLLETT Sensor, Water (PI502116)
- APW WYOTT Drawer Slide Nut 1/4-20 Nylock (88893)
- ALLPOINTS Door Gasket 8' Screw-In Magnetic (741308)
- VOLLRATH Aluminum Fry Pan, 10 In. Dia. (7010)
- VOLLRATH Aluminum Stock Pot, 32 Qt, 8 Gauge (67532)
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan (7343)
- VOLLRATH Pot, 4 1/4 Qt, D 7 5/8 In. (78740)
- VOLLRATH Silicone Grip, Fits 8 and 10 In. Pans (7110)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- WINCO Winco 10" Quantum With Sleeve Fry Pan (AFP-10NS-H)
- Vollrath Cookware