Shop All Cookware
Vollrath
Aluminum Fry Pan, 10 In. Dia.
Mfr # 7010
Zoro # G3730492
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1 3/4 in
- Material Aluminum
- For Use With 6PVC6
- Gauge 8
- Top Dia. (In.) 10 in
Product Information
Dimensions
Overall Height (In.) | 1 3/4 in |
Top Dia. (In.) | 10 in |
Bottom Dia. (In.) | 7 5/8 in |
Bottom Diameter | 7 5/8 in |
Top Diameter | 10 in |
Overall Height | 2 in |
Details
Item | Fry Pan |
Type | Natural Finish |
Material | Aluminum |
For Use With | 6PVC6 |
Gauge | 8 |
Product Type | Fry Pan |
Bottom Material | Aluminum |
Finish/Coating | Natural |
NSF Certified | Yes |
Dishwasher Safe | No |
Non-Stick | No |
Oven Safe | No |
Handle Material | Aluminum |
Body Color | Silver |
Body Material | Aluminum |
Description
Fry Pan, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATHERS LEMON DROPS 3.6OZ (06764)
- NORPRO Sifter Tin Crank 5 Cups (137)
- WARRICK Liquid Level Control (26E8B0)
- WISCO 20 Amp Timer Only (0017314)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 10 In. Dia. (N7010)
- VOLLRATH Aluminum Fry Pan, Dia 8 (67908)
- VOLLRATH Bain Marie Pot Cover (79170)
- VOLLRATH Alum. Stock Pot With Faucet, 40 Qt (68641)
- VOLLRATH Pot, 2 Qt, D 5 1/2 In. (78720)
- VOLLRATH Pot, 2 qt., D 5 3/4 In. (79040)
- HANDI-FOIL Handi-Foil 1.5lbs Aluminum Oblong Pan, PK500 (2060-30-500)
- Vollrath Cookware