Shop All Furnace and Heater Parts
Vogelzang
55 Gallon Closed Head Sealed Drum
Mfr # DR55
Zoro # G501238732
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 23
- Width 23
- Length 35
- Application Outdoor
Product Information
- Brand Vogelzang
- MFR # DR55
- Zoro # G501238732
- UPC # 86738418553
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 23 |
Width | 23 |
Length | 35 |
Overall Width | 23 |
Overall Length | 35 |
Overall Height | 23 |
Details
Material | Metal |
Application | Outdoor |
Color | Black |
Finish | Black |
Weight | 44 |
For Use With | Wood |
Description
The US Stove DR55 closed head sealed steel drum barrel is unpainted and suitable for use with any barrel camp stove kit. The barrel camp stove is one of the most basic stove designs. The DR55 barrels have been used, cleaned and then bead blasted. The DR55 drums have not been painted so there may be small areas of surface rust that can easily be sanded out. Oils may be present on the surfaces that will need to be burned off during the initial use. The DR55 can be used with the BSK1000 model for a complete barrel camp stove kit. Create an economical stove kit for camping, cooking and outdoor adventures.
• For use with the BSK1000 barrel camp stove kit
• Material thickness: top 18 gauge, body 20 gauge, bottom 18 gauge
• Heavy duty steel assures longer performance and durability
• Unpainted and bead blasted ready for use
• For use with the BSK1000 barrel camp stove kit
• Material thickness: top 18 gauge, body 20 gauge, bottom 18 gauge
• Heavy duty steel assures longer performance and durability
• Unpainted and bead blasted ready for use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Blower, Direct Drive, 3/4 hp (G12-9DD)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDG9)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- DAYTON Knob Kit (1205-2069-001)
- HONEYWELL HOME PRESSURETROL, RANGE .5 TO 9PSI WITHOUT LU (PA404A1033)
- MAMAC Transducer (HU-224-2-MA)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MANUAL RESET, 100F (L4008E1305)
- HONEYWELL Q7230A1005 Interface Module (Q7230A1005)
- SUNTEC 3713798 230V Coil Replaces (3713798)
- DUNDAS JAFINE Extension (UD48S)
- Vogelzang Furnace and Heater Parts