Shop All Label Maker Accessories
Vnm Signmaker
Ribbon, 984 ft. L, White, 8-1/2 in. W
Mfr # VNMR216W1
Zoro # G9564974
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM8
- For Use With Mfr. No. VnM8
- Standards RoHS & REACH Compliant
- Width 8 1/2 in
- Length 984 ft
Product Information
- Brand Vnm Signmaker
- MFR # VNMR216W1
- Zoro # G9564974
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 8 1/2 in |
Length | 984 ft |
Ribbon Width | 8 9/16 in |
Ribbon Length | 984 ft |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | VnM8 |
For Use With | Mfr. No. VnM8 |
Standards | RoHS & REACH Compliant |
Color | White |
Ink Color | White |
Characteristics | Long Lasting, UV Resistant, Durable |
Ribbon Color | White |
Resistance Properties | UV-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | VNM8 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VNM8, Printer Series Compatibility VnM8, Ribbon Color White, Ribbon Length 984 ft, Ribbon Width 8 9/16 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties UV-Resistant, Standards RoHS & REACH Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (411S3312BL)
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- 3M DBI-SALA Body Belt, Size 4XL (1000785)
- VNM SIGNMAKER Ribbon, 984 ft. L, Black, 8-1/2 in. W (VNMR216B1)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- VNM SIGNMAKER Ribbon, Reflective, White, 4 in. W (VNMR110W2)
- VNM SIGNMAKER Ribbon, 984 ft. L, Green, 4 in. W (VNMR110G1)
- VNM SIGNMAKER Ribbon, 984 ft. L, White, 6-1/2 in. W (VNMR165W1)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- Vnm Signmaker Safety Labels