Shop All Identification Labels
Vnm Signmaker
Label Tape, White, 4in W, For Mfr No. VnM8, MAGWT-31028
Mfr # MAGWT-31028
Zoro # G9566654
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Color White
- Mounting Style Adhesive
- Background Color Magnetic White
Product Information
- Brand Vnm Signmaker
- MFR # MAGWT-31028
- Zoro # G9566654
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Magnetic, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color White, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- C.H. HANSON Standard Steel Letter Stamp Set, 1/2" (20400)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- SAFEWAZE 10' Cross Arm Strap (FS811-10)
- VNM SIGNMAKER Label Tape, White, 6in W, For Mfr No. VnM8, REFWT-3152 (REFWT-3152)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, MAGWT-3102 (MAGWT-3102)
- VNM SIGNMAKER Label Tape, Red, 8in W, For Mfr No. VnM8 (REFRD-3203)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96162 (96162)
- Vnm Signmaker Identification Labels