Shop All Identification Labels
Vnm Signmaker
Label Tape, White, 3in W, For Mfr No. VnM4, REFRD-3762
Mfr # REFRD-3762
Zoro # G9566076
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 3 in
- Standards OSHA compliant
- Color Red
- Mounting Style Adhesive
Product Information
- Brand Vnm Signmaker
- MFR # REFRD-3762
- Zoro # G9566076
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Length | 75 ft |
Roll Length | 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Red, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- MELLOW WALK SAFETY Size 10 Womens Engineer Boot Steel Work Boot (412109BLK100)
- VNM SIGNMAKER Label Tape, Orange, 1in W, For Mfr No. VnM4, FLUON-3254 (FLUON-3254)
- VNM SIGNMAKER Label Tape, White, 5in W, For Mfr No. VnM8 (REFWT-3127)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, FLUON-3762 (FLUON-3762)
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFWT-3762 (REFWT-3762)
- VNM SIGNMAKER Label Tape, Black, 1in W, For Mfr No. VnM4 (REFBK-3254)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- Vnm Signmaker Safety Labels