Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Red, Labels/Roll: Continuous
Mfr # VNMRD-31028
Zoro # G9564947
original price:
$194.39
18% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM8
- For Use With VnM8 SignMaker
- Color Red
- Width 4"
- Length 150 ft.
Product Information
- Brand Vnm Signmaker
- MFR # VNMRD-31028
- Zoro # G9564947
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Width | 4 in |
Roll Size | 4 in x 150 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Red, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- KINCO Leather Gloves, Cowhide, M, Pull Strap, PR (99 M)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- KONG USA Trapper, Screw Sleeve, Complete Black (789NNN6ANKK)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-31028)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3508)
- NEVS 1/2" Color Coding Dots White - Roll Form (DOT-12RL White)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags