Shop All Identification Labels
Vnm Signmaker
Label Tape, Red, 2in W, For Mfr No. VnM4, FLURD-3508
Mfr # FLURD-3508
Zoro # G9566776
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 2 in
- Standards OSHA compliant
- Color Fluorescent Red
- Mounting Style Adhesive
Product Information
- Brand Vnm Signmaker
- MFR # FLURD-3508
- Zoro # G9566776
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Length | 75 ft |
Roll Length | 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Fluorescent Red, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- VNM SIGNMAKER Label Tape, Yellow, 3in W, For Mfr No. VnM4, FLUYL-3762 (FLUYL-3762)
- VNM SIGNMAKER Label Tape, Black, 4in W, For Mfr No. VnM4, REFBK-3102 (REFBK-3102)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, REFWT-3254 (REFWT-3254)
- VNM SIGNMAKER Label Tape, Red, 3in W, For Mfr No. VnM4 (FLURD-3762)
- VNM SIGNMAKER Label Tape, Black, 5in W, For Mfr No. VnM8 (REFBK-3127)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- Vnm Signmaker Safety Labels