Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Green, Labels/Roll: Continuous
Mfr # VNMGN-31028
Zoro # G9565403
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM8
- For Use With VnM8 SignMaker
- Color Green
- Width 4"
- Length 150 ft.
Product Information
- Brand Vnm Signmaker
- MFR # VNMGN-31028
- Zoro # G9565403
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 150 ft. |
Roll Length | 150 ft |
Roll Size | 4 in x 150 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Green, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-PR)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-31028)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3508)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-3)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags