Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Gray, Labels/Roll: Continuous
Mfr # VNMGR-3508
Zoro # G9565236
original price:
$155.49
17% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Gray
- Width 2"
- Length 150 ft.
Product Information
- Brand Vnm Signmaker
- MFR # VNMGR-3508
- Zoro # G9565236
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 150 ft |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Gray, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90671.003.CD)
- BAFFIN Size 15 Men's Miner Boot Steel Work Boot, Black (POLA-MP01-BK2)
- PIG Storm Drain Skimming Squid Pom Pom, PK2 (FLT012)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- VNM SIGNMAKER Label Tape, Green, Labels/Roll: Continuous (VNMGN-3102)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-1)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-4)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3177)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- Vnm Signmaker Safety Labels