Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Brown, Labels/Roll: Continuous
Mfr # VNMBN-3254
Zoro # G9565552
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Brown
- Width 1"
- Length 150 ft.
Product Information
- Brand Vnm Signmaker
- MFR # VNMBN-3254
- Zoro # G9565552
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Width | 1 in |
Roll Size | 1 in x 150 ft |
Label Size (WxL) | 1 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Brown, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 5in.Hx, 7in.W, Warning Arc Flash, PK5 (145973)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- VNM SIGNMAKER Label Tape, Green, Labels/Roll: Continuous (VNMGN-3508)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3102)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3508)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3102)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- Vnm Signmaker Safety Labels