Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Brown, Labels/Roll: Continuous
Mfr # VNMBN-31028
Zoro # G9565613
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM8
- For Use With VnM8 SignMaker
- Color Brown
- Width 4"
- Length 150 ft.
Product Information
- Brand Vnm Signmaker
- MFR # VNMBN-31028
- Zoro # G9565613
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 150 ft |
Label Width | 4 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Brown, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81899)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSFF-X91-009)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3177)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-31028)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3102)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3102)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags