Shop All Identification Labels
Vnm Signmaker
Label Tape, Black, 3in W, For Mfr No. VnM4
Mfr # REFBK-3762
Zoro # G9566471
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 3 in
- Standards OSHA compliant
- Color Black
- Mounting Style Adhesive
Product Information
- Brand Vnm Signmaker
- MFR # REFBK-3762
- Zoro # G9566471
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Length | 75 ft |
Roll Length | 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Black, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- VNM SIGNMAKER Label Tape, Yellow, 1in W, For Mfr No. VnM4, FLUYL-3254 (FLUYL-3254)
- VNM SIGNMAKER Label Tape, Pink, 1in W, For Mfr No. VnM4 (FLUPK-3254)
- VNM SIGNMAKER Label Tape, Yellow, 5in W, For Mfr No. VnM8 (REFYL-3127)
- VNM SIGNMAKER Label Tape, White, 5in W, For Mfr No. VnM8 (REFWT-3127)
- VNM SIGNMAKER Label Tape, White, 6in W, For Mfr No. VnM8, REFWT-3152 (REFWT-3152)
- VNM SIGNMAKER Label Tape, Green, 1in W, For Mfr No. VnM4 (REFGN-3254)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- Vnm Signmaker Safety Labels