Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
GHS Label Roll, White, Labels/Roll: Continuous
Mfr # GHSV46-2
Zoro # G4312771
original price:
$141.15
7% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With Mfr. No. VnM4
- Color White
- Width 6"
- Length 130 ft.
Product Information
- Brand Vnm Signmaker
- MFR # GHSV46-2
- Zoro # G4312771
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 130 ft. |
Roll Length | 130 ft |
Label Size (HxW) - Preprinted Precut General Purpose | 6 in x 4 in |
Label Width | 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 130 ft |
Label Height | 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number Neo-4, VnM4, Label Color White, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll Continuous, Printer Series Compatibility Neo-4, VnM4, Preprinted Images Diamond, Product Type GHS Labels, Adhesive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Chemical Splash Jacket, 3XL, PVC/Polyester (52JG3)
- ULTRATECH Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene (5300)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3508)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3177)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- AIGNER INDEX 1" Self Adhesive Magnetic Roll (SA100)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags