Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
GHS Label Roll, White, Labels/Roll: Continuous
Mfr # GHSV44
Zoro # G4312799
original price:
$101.99
8% off
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With Mfr. No. VnM4
- Color White
- Width 4"
- Length 85 ft.
Product Information
- Brand Vnm Signmaker
- MFR # GHSV44
- Zoro # G4312799
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 85 ft. |
Roll Length | 85 ft |
Label Width | 4 in |
Label Height | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number Neo-4, VnM4, Label Color White, Label Height 4 in, Label Material Vinyl, Label Width 4 in, Labels per Roll Continuous, Printer Series Compatibility Neo-4, VnM4, Preprinted Images Diamond, Product Type GHS Labels, Adhesive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Scratch-Resistant (4VAX7)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9550)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8207)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3762)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3508)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- Vnm Signmaker Safety Labels