Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
GHS Label Roll, White, Labels/Roll: Continuous
Mfr # GHSV32-2
Zoro # G4312826
original price:
$85.79
8% off
new price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With Mfr. No. VnM4
- Color White
- Width 2"
- Length 45 ft.
Product Information
- Brand Vnm Signmaker
- MFR # GHSV32-2
- Zoro # G4312826
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 45 ft. |
Roll Length | 45 ft |
Roll Size (WxL) - Preprinted Precut General Purpose | 45 ft |
Label Width | 3 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 in x 3 in |
Label Height | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number Neo-4, VnM4, Label Color White, Label Height 2 in, Label Material Vinyl, Label Width 3 in, Labels per Roll Continuous, Printer Series Compatibility Neo-4, VnM4, Preprinted Images Diamond, Product Type GHS Labels, Adhesive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- SKULLERZ BY ERGODYNE Type II Safety Helmet with LED Light Class E, White (8976-LED)
- RED KAP 507Wht Mens White Ls Lab Coat (5700WH RG XXL)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-31028)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-4)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-1)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3102)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3508)
- BRADY Label (M21-30-423)
- Vnm Signmaker Safety Labels